Discontinued with Replacement
BELT 4X36 R228 120-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BELT 4X36 R228 120-X

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN27957
  • Mfr. Model # 27957
  • UNSPSC # 53102501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
BELT 4X36 R228 120-X

Your Price: NA

Product Details

Metalite R228 belt has a strong X-wt cotton backing. Wide range or metalworking applications, aggressive cutting/resistant to heat and is versatile when cutting action is more important than soft finish.

Technical Specs

  • Grit 120
  • Colour Brown
  • Item Sanding Belt
  • Width 4"
  • Length 36"
  • Grade Fine
  • Series R255 Metalite
  • Backing Weight X
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list