BELT 4X132 R824 80-Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT 4X132 R824 80-Y

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN50279A
  • Mfr. Model # 50279A
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 611
  • Shipping Weight 8.9 lbs

Product Details

Norzon R824 belts have a heavy Y-wt polyester backing to make them durable. The belts feature a premium self-sharpening zirconia alumina abrasive for an aggressive cut. Waterproof.

Technical Specs

  • Width 4"
  • Length 132"
  • Grit 80
  • Item Narrow Belt
  • Series Bluefire R884p
  • Abrasive Material Zirconia Alumina
  • Backing Weight Y
  • Backing Material Polyester

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list