Skip Content
BELT 4 X 36 A/O 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT 4 X 36 A/O 50

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN27961
  • Mfr. Model # 27961
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Brown
  • Length 36"
  • Item Sanding Belt
  • Width 4"
  • Grade Coarse
  • Grit 50
  • Series R255 Metalite
  • Backing Weight X
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth
  • Abrasive Type Coated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list