Skip Content
BELT 4 X 24 A/O 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT 4 X 24 A/O 120

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN27942
  • Mfr. Model # 27942
  • UNSPSC # 53102501
  • CATALOGUE PAGE # 609
  • Shipping Weight 0.5 lbs

Product Details

Metalite R228 portable sanding belt is an aluminium oxide abrasive. Strong X-wt cotton backing, aggressive cutting/resistant to heat and is versatile for metal and wood. Size 3 inches x 24 inches and grit is 50.

Technical Specs

  • Grit 120
  • Item Portable Belt
  • Width 4"
  • Length 24"
  • Backing Weight X
  • Abrasive Type Open Coat
  • Series Metalite R255
  • Backing Material Cloth
  • Grade Fine
  • Colour Brown
  • Abrasive Material Aluminum Oxide
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List