BELT 4 BAND 8V1700 HY-T WEDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT 4 BAND 8V1700 HY-T WEDGE

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR4/8V1700
  • Mfr. Model # 4/8V1700
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.924 lbs

Technical Specs

  • For Use With Multiple Belt Systems
  • Industry Number 4/8V1700
  • Item V-Belt
  • Temp. Range -22 to 194 Degrees F
  • Construction Bias cut cover fabric, Treated Polyester Cords, Rubber Body
  • Thickness 1
  • Resists Oil/Heat
  • Number of Ribs 4
  • V-Belt Section 8V
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Top Width 4"
  • Outside Length 171"
  • V-Belt Type Banded V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list