BELT 3X21 INCH 40G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT 3X21 INCH 40G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN27927
  • Mfr. Model # 27927
  • UNSPSC # 53102501
  • CATALOGUE PAGE # 609
  • Shipping Weight 1.0 lbs

Product Details

Metalite R228 portable sanding belt is an aluminium oxide abrasive. Strong X-wt cotton backing, aggressive cutting/resistant to heat and is versatile for metal and wood. Size 3 inches x 21 inches and grit is 40.

Technical Specs

  • Grit 40
  • Item Portable Belt
  • Grade Coarse
  • Length 21"
  • Width 3"
  • Series Metalite R255
  • Backing Weight X
  • Abrasive Type Coated
  • Backing Material Cloth
  • Colour Brown
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list