Skip Content
BELT 3 X 24 A/O 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT 3 X 24 A/O 80

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN27934
  • Mfr. Model # 27934
  • UNSPSC # 53102501
  • CATALOGUE PAGE # 609
  • Shipping Weight 0.5 lbs

Product Details

Metalite R228 portable sanding belt is an aluminium oxide abrasive. Strong X-wt cotton backing, aggressive cutting/resistant to heat and is versatile for metal and wood. Size 3 inches x 24 inches and grit is 80.

Technical Specs

  • Grit 80
  • Item Portable Belt
  • Length 24"
  • Width 3"
  • Grade Medium
  • Series Metalite R255
  • Backing Material Cloth
  • Backing Weight X
  • Abrasive Type Open Coat
  • Colour Brown
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list