Skip Content
BELT 3 X 24 A/O 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT 3 X 24 A/O 60

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN27935
  • Mfr. Model # 27935
  • UNSPSC # 53102501
  • CATALOGUE PAGE # 609
  • Shipping Weight 1.0 lbs

Product Details

Metalite R228 portable sanding belt is an aluminium oxide abrasive. Strong X-wt cotton backing, aggressive cutting/resistant to heat and is versatile for metal and wood. Size 3 inches x 24 inches and grit is 60.

Technical Specs

  • Grit 60
  • Length 24"
  • Width 3"
  • Item Portable Belt
  • Grade Medium
  • Backing Weight X
  • Series Metalite R255
  • Abrasive Type Open Coat
  • Backing Material Cloth
  • Colour Brown
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List