Skip Content
BELT 3 X 24 A/O 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT 3 X 24 A/O 120

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN27932
  • Mfr. Model # 27932
  • UNSPSC # 53102501
  • CATALOGUE PAGE # 609
  • Shipping Weight 1.0 lbs

Product Details

Metalite R228 portable sanding belt is an aluminium oxide abrasive. Strong X-wt cotton backing, aggressive cutting/resistant to heat and is versatile for metal and wood. Size 3 inches x 24 inches and grit is 120.

Technical Specs

  • Grit 120
  • Item Portable Belt
  • Grade Fine
  • Length 24"
  • Width 3"
  • Backing Weight X
  • Series Metalite R255
  • Backing Material Cloth
  • Abrasive Type Coated
  • Colour Brown
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list