BELT 3/4X20-1/2 R980 80 GRIT BLAZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT 3/4X20-1/2 R980 80 GRIT BLAZE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN98032
  • Mfr. Model # 98032
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Features include a Y-weight polyester waterproof cloth backing, a resin bond system for improved grain retention and advanced supersize grinding lubricant. All these features result in a belt that lasts longer and cuts faster than conventional belts. Size 3/4 x 20-1/2 inches.

Technical Specs

  • Grit 80
  • Item Sanding Belt
  • Length 20-1/2"
  • Colour Orange
  • Width 3/4"
  • Grade Medium
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Backing Material Cloth
  • Backing Weight Y
  • Series R980P Blaze

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list