BELT 3/4X18 R980 60 GRIT BLAZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BELT 3/4X18 R980 60 GRIT BLAZE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN98028
  • Mfr. Model # 98028
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Features include a Y-weight polyester waterproof cloth backing, a resin bond system for improved grain retention and advanced supersize grinding lubricant. All these features result in a belt that lasts longer and cuts faster than conventional belts. Size 3/4 x 18 inches.

Technical Specs

  • Grit 60
  • Colour Orange
  • Item Sanding Belt
  • Length 18"
  • Width 3/4"
  • Grade Medium
  • Backing Weight Y
  • Abrasive Type Coated
  • Series R980P Blaze
  • Abrasive Material Ceramic
  • Backing Material Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list