BELT 3-1/2X15-1/2 BEARTX STE A/O 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BELT 3-1/2X15-1/2 BEARTX STE A/O 80

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN55324
  • Mfr. Model # 55324
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Brown
  • Item Sanding Belt
  • Length 15-1/2"
  • Grade Medium
  • Grit 80
  • Width 3-1/2"
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Backing Weight X
  • Series Rapid Prep
  • Backing Material Nylon

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list