BELT 3-1/2X15-1/2 BEARTEX 320G BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BELT 3-1/2X15-1/2 BEARTEX 320G BLUE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN55326
  • Mfr. Model # 55326
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Sanding Belt
  • Length 15-1/2"
  • Width 3-1/2"
  • Colour Blue
  • Grade Extra Fine
  • Grit 320
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Series Rapid Prep
  • Backing Weight X
  • Backing Material Nylon

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list