BELT 3 1/2 X 15 1/2 GR 80 R823P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT 3 1/2 X 15 1/2 GR 80 R823P

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN53074
  • Mfr. Model # 53074
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Length 15-1/2"
  • Colour Blue
  • Width 3-1/2"
  • Item Sanding Belt
  • Grade Medium
  • Grit 80
  • Series R823P BlueFire
  • Backing Weight X
  • Abrasive Type Coated
  • Backing Material Cloth
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list