Skip Content
BELT 2X72 R823 120X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BELT 2X72 R823 120X

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN28639B
  • Mfr. Model # 28639B
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Blue
  • Item Sanding Belt
  • Length 72"
  • Grade Fine
  • Width 2"
  • Grit 120
  • Series R823
  • Backing Weight X
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Backing Material Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list