Skip Content
BELT 2X72 R228 36-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT 2X72 R228 36-X

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN21335
  • Mfr. Model # 21335
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 611
  • Shipping Weight 1.0 lbs

Product Details

Metalite R228 belt has a strong X-wt cotton backing. Wide range or metalworking applications, aggressive cutting/resistant to heat and is versatile when cutting action is more important than soft finish.

Technical Specs

  • Width 2"
  • Grit 36
  • Length 72"
  • Item Narrow Belt
  • Colour Brown
  • Grade Extra Coarse
  • Series Metalite R228
  • Backing Weight X
  • Backing Material Cotton
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list