BELT 2X48 R823 80-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BELT 2X48 R823 80-X

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN28619
  • Mfr. Model # 28619
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Blue
  • Item Sanding Belt
  • Length 48"
  • Width 2"
  • Grit 80
  • Grade Medium
  • Series R823
  • Backing Weight X
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Backing Material Cloth

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list