Skip Content
BELT 2X48 R823 60-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BELT 2X48 R823 60-X

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN28621
  • Mfr. Model # 28621
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Width 2"
  • Colour Blue
  • Item Sanding Belt
  • Length 48"
  • Grade Coarse
  • Series R823
  • Grit 60
  • Backing Weight X
  • Abrasive Material Zirconia Alumina
  • Backing Material Cloth
  • Abrasive Type Coated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list