BELT 2X48 80GR BLAZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BELT 2X48 80GR BLAZE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN45100
  • Mfr. Model # 45100
  • UNSPSC # 23131507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Sanding Belt
  • Length 48"
  • Colour Orange
  • Width 2"
  • Grit 80
  • Grade Medium
  • Series R980P Blaze
  • Backing Weight Y
  • Backing Material Cloth
  • Abrasive Material Ceramic
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list