Skip Content
BELT 1/2X24 60Y R981 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BELT 1/2X24 60Y R981

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN18708
  • Mfr. Model # 18708
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Colour Red
  • Item Sanding Belt
  • Length 24"
  • Width 1/2"
  • Grade Coarse
  • Grit 60
  • Series R981
  • Backing Weight Y
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Backing Material Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list