Skip Content
BELLOWS PLUNGER,POLYETHYLENE,CUPSIZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELLOWS PLUNGER,POLYETHYLENE,CUPSIZ

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ12G691
  • Mfr. Model # 12G691
  • UNSPSC # 47121807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Bellows Plunger
  • Handle Length 11-1/4"
  • Handle Material Polyethylene
  • Cup Dia. 5"
  • Plunger Material Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list