BELLHANGER INSTALLER BIT 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELLHANGER INSTALLER BIT 1/4IN

WOODOWL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OWL04181
  • Mfr. Model # 04181
  • UNSPSC # 20121600
  • CATALOGUE PAGE # 454
  • Shipping Weight 0.23 lbs

Product Details

Installer Bit, also known as Bellhanger Bit, is designed for installation of all types of small wire systems, including computer, security, phone, cable, etc. The 18 inch length provides for maximum reach with a slim design and wire-pull hole.

Technical Specs

  • For Use With Power Drill, Drill Press
  • Includes Installation Bit
  • Number of Pieces 1
  • Item Wood Drilling Bit
  • Drill Style Bellhanger
  • Overall Length 18"
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list