Skip Content
BELLHANGER BITS, 3/8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELLHANGER BITS, 3/8 IN.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29UH63
  • Mfr. Model # 29UH63
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.71 lbs

Technical Specs

  • Item Wood Drilling Bit
  • For Use With Brick
  • Material Carbon Steel
  • Drill Style Bellhanger
  • Overall Length 48"
  • Shank Size 3/8"
  • Bit Dia. 3/8"
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list