Skip Content
BELLHANGER BIT,1/4 IN,36 IN L,1/4 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELLHANGER BIT,1/4 IN,36 IN L,1/4 S

B & A

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CJE4
  • Mfr. Model # 4CJE4
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Application Designed for Making Holes and Fishing Wire for All Electrical, Telephone, Security Alarm Systems, Structured Wire and Other Small Wire Installations
  • Dia. 1/4"
  • Features Hole Provided in Flute Connects Wire to Bit for Purposes of Pulling Wire Through Walls, Carbide Tips Create Both Longer Life And Cleaner, Smoother Holes in All Types of Material
  • Length 36"
  • Cutting Edge 90 Degrees
  • Item Bellhanger Bit
  • Overall Length 36"
  • Shank Dia. 1/4"
  • Bit Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list