Skip Content
BELL VIBRATING 6IN 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BELL VIBRATING 6IN 120V

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSL506-120-1
  • Mfr. Model # 506-120-1
  • UNSPSC # 46171602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Gray
  • Height 6"
  • Depth 2-5/8"
  • Item Bell
  • Width 6"
  • Mounting Standard Outlet Box or In Outdoor Application Use 4A969 Weatherproof Box
  • Standards UL E4813, CSA 00583X, FM and FCC Approved
  • Amps 0.08 AC
  • Voltage BlankValue
  • Decibels 100 dB @ 10 ft.
  • Operating Temp. -31 Degrees F - 150 Degrees F
  • Housing Material Industrial Grade/Powder-Coat Paint
  • Rating NEMA 3R
  • Indoor/Outdoor Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list