close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
BELL TELCOM 4IN 120V
- Item # FSLTELB120
- Mfr. Model # TELB120
- UNSPSC # 46171602
- CATALOGUE PAGE # N/A
- Shipping Weight 3.2 lbs
Technical Specs
- Item Ringer
- Colour Gray
- Type Extension
- Voltage 120VAC
Compliance and Restrictions
-
None