Skip Content
Discontinued with Replacement
BEKINA STEPLITE WHITE S/T SIZE 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BEKINA STEPLITE WHITE S/T SIZE 7

BEKINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMXO30-7
  • Mfr. Model # XO30-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2645
  • Shipping Weight 5.0 lbs
Suggested Replacement Product
BEKINA BOOT 290WB

Price: NA

Product Details

Resistant to mineral, animal and vegetable oils and fats, blood, disinfectants, manure, solvents, motor oil, and petroleum based chemicals. Foamed PU waterproof. Shock absorbent heel. Cut-off line for shortening. Long life, tough wearing PU remains flexib

Technical Specs

  • Size 7
  • Height 15"
  • Colour White
  • Item PU Boots
  • Waterproof Yes
  • Insulation Type Thermo (PU)
  • Resists Mineral, Animal and Vegetable Oil and Fats, Blood, Disinfectants, Manure, Solvents, Motor Oil and Petroleum Based Chemicals
  • Standards CSA Z195-09 Class 1 Steel Toe Only
  • Insulated Yes
  • Closure Type Pull-On
  • Shank Material Steel
  • Gender Unisex
  • Toe Type Steel
  • Upper Material Polyurethane
  • Midsole Material Steel
  • Outsole Material Polyurethane
  • Footwear Sole Pattern Self-Cleaning
  • Metatarsal Guard No
  • For Outdoor Traction Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List