Skip Content
BEKINA STEPLITE WHITE S/T SIZE 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BEKINA STEPLITE WHITE S/T SIZE 13

BEKINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMXO30-13
  • Mfr. Model # XO30-13
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2645
  • Shipping Weight 4.5 lbs

Product Details

Resistant to mineral, animal and vegetable oils and fats, blood, disinfectants, manure, solvents, motor oil, and petroleum based chemicals. Foamed PU waterproof. Shock absorbent heel. Cut-off line for shortening. Long life, tough wearing PU remains flexib

Technical Specs

  • Size 13
  • Item PU Boots
  • Colour White
  • Height 15"
  • Insulation Type Thermo (PU)
  • Waterproof Yes
  • Standards CSA Z195-09 Class 1 Steel Toe Only
  • Closure Type Pull-On
  • Resists Mineral, Animal and Vegetable Oil and Fats, Blood, Disinfectants, Manure, Solvents, Motor Oil and Petroleum Based Chemicals
  • Shank Material Steel
  • Gender Unisex
  • Insulated Yes
  • Toe Type Steel
  • Upper Material Polyurethane
  • Midsole Material Steel
  • Metatarsal Guard No
  • Footwear Sole Pattern Self-Cleaning
  • Outsole Material Polyurethane
  • For Outdoor Traction Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List