Skip Content
BEEPING B/U A/LIGHT 3156 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEEPING B/U A/LIGHT 3156

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO73150-5
  • Mfr. Model # 73150-5
  • UNSPSC # 46171604
  • CATALOGUE PAGE # 3115
  • Shipping Weight 0.15 lbs

Product Details

Combination back-up safety device and lamp in one. Provides a clear beeping sound when vehicle shifts into reverse gear. Alarm does not meet OSHA or SAE J994 requirements for commercial back-up alarms.

Technical Specs

  • Height 7/8"
  • Item Beeping Back Up Halogen Bulb
  • Length 1-1/2"
  • Width 1"
  • Mounting Universal
  • Housing Material Glass Bulb
  • Current Drawn 1.67 A
  • Voltage 12 VDC
  • Colour Black
  • Includes N/A
  • Rating N/A
  • Standards N/A
  • Diameter N/A
  • Sound Level N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list