Skip Content
BEECHWOOD MARKING GAUGE,6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEECHWOOD MARKING GAUGE,6 IN

BORA-CLAMPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KYJ3
  • Mfr. Model # 3KYJ3
  • UNSPSC # 27112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application For Marking Wood Prior to Sawing, Chiseling or Cutting
  • Features Radiused Bottom Edge, 0-150mm Markings,Thumbscrew
  • Includes -
  • Item Marking Gauge
  • Mounts -
  • Meets/Exceeds -
  • Construction Beechwood
  • Beam Length (In./mm) -
  • Max. Circle Dia. (In.) 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list