Skip Content
BEDSPREAD,TWIN,SLATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEDSPREAD,TWIN,SLATE

MARTEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V625
  • Mfr. Model # 15V625
  • UNSPSC # 52121513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.05 lbs

Technical Specs

  • Colour Slate
  • Item Bedspread
  • Length 102"
  • Package Quantity 1
  • Size Twin
  • Width 71"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list