Skip Content
BEDSPREAD,TWIN,FOREST GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEDSPREAD,TWIN,FOREST GREEN

MARTEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V621
  • Mfr. Model # 15V621
  • UNSPSC # 52121513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs

Technical Specs

  • Colour Forest Green
  • Item Bedspread
  • Package Quantity 1
  • Length 110"
  • Size Twin
  • Width 81"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list