Skip Content
BEDSIDE BAG,WHITE,11 IN. L,PK 2000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEDSIDE BAG,WHITE,11 IN. L,PK 2000

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CUF9
  • Mfr. Model # 3CUF9
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.53 lbs

Technical Specs

  • Colour White
  • Item Bedside Bag
  • Material High Density Polyethylene
  • Width 7"
  • Package Configuration Flat Pack
  • Seal Flat
  • Thickness 0.5 mil
  • Bags per Roll/Pack 2000
  • Trash Bag Material High Density Polyethylene (HDPE)
  • Bag Closure Type Tape
  • Trash Bag Color Family White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list