BED TRUCK U-LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BED TRUCK U-LOCK

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST8287DAT
  • Mfr. Model # 8287DAT
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3216
  • Shipping Weight 2.15 lbs

Product Details

Provides locking tie down point. Lock body swivels to 190 degrees. Hardened steel shackle and lock body. Key-way cover. Lock cannot be removed from truck when mounted in truck bed. Perfect for use with chains or double looped cables (sold separately). Python cylinder can be re-keyed.

Technical Specs

  • Features U-Lock, Steel Shackle Provides High Security, Multiple Mounting Options - Stake Hole Pockets or Rear/Forward Tie Down Rings, Keyway Cover Protects Lock Mechanism From Corrosion, Fits Late Model Ford, Dodge, Chevrolet and Toyota Pick Up Trucks
  • Item Truck Bed U-Lock
  • For Use With Cable or Chain, Automotive And Towing, Tools and Ladders, Portable Power Equipment, Pickup Trucks

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list