Skip Content
BED SHEETS, FULL, 54X80 IN., PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BED SHEETS, FULL, 54X80 IN., PK 12

R & R TEXTILE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NWU8
  • Mfr. Model # 5NWU8
  • UNSPSC # 52121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.95 lbs

Technical Specs

  • Colour White
  • Length 80"
  • Item Bed Sheets
  • Size Full
  • Width 54"
  • Type Fitted
  • Corners Elastic Fitted
  • Fabric 60% Cotton, 40% Polyester
  • Pocket Size 12
  • Thread Count T200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list