BED SHEETS, TWIN, 39X76 IN., PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BED SHEETS, TWIN, 39X76 IN., PK 12

R & R TEXTILE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NWU0
  • Mfr. Model # 5NWU0
  • UNSPSC # 52121509
  • CATALOGUE PAGE # 2204
  • Shipping Weight 10.14 lbs

Technical Specs

  • Length 76"
  • Colour White
  • Size 39" x 76"
  • Item Bed Sheets
  • Width 39"
  • Type Fitted
  • Fabric 60% Cotton, 40% Polyester
  • Corners Elastic Fitted
  • Pocket Size 9
  • Thread Count T180

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list