Skip Content
BEATS THE NAIL GENERAL ADH 856ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEATS THE NAIL GENERAL ADH 856ML

DAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DAP71728
  • Mfr. Model # 71728
  • UNSPSC # 31201600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.67 lbs

Technical Specs

  • Application General Purpose
  • Colour Gray
  • Size 856mL
  • Item Beats the Nail General Adhesive
  • Begins to Harden 10 min. Open Time
  • Temp. Range Apply between 10? C to 38? C
  • Substrates Wood, Metal, Brick, Plaster, Concrete, Drywall, Masonry, Ceramic Tile, Bathroom Fixtures, Fibreglass Shower Enclosures, Particleboard
  • Tensile Strength 500 PSI
  • Characteristics Quick-Grab Formula. Heat and Water Resistant Bond. Bonds to a Wide Variety of Building Materials. Interior/exterior Use.
  • Standards SARA, EPA
  • Specific Gravity 1.36
  • VOC Content 312.6 g/L
  • Curing Time 24 hr.
  • Functional Cure 24 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list