BEARING SPLITTER ST 2 JAWS 5 TONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BEARING SPLITTER ST 2 JAWS 5 TONS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23NY36
  • Mfr. Model # 23NY36
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.87 lbs

Technical Specs

  • Capacity (Tons) 5
  • For Use On Cars and Light Duty Trucks
  • Includes Case, Forcing Screw and Cross Block Assembly, (2) Puller Jaws, Puller Jaws Retaining Yoke, (4) Step Plates
  • Item Bearing Splitter Set
  • Jaw Spread (In.) 2-5/8 - 3-3/8
  • Jaw Reach (In.) 1-5/8
  • Number of Jaws 2
  • Number of Pieces 4
  • Type Manual
  • Jaw Style Puller
  • Screw Size 3/4"-16
  • Sizes Included 15/16" to 1-11/32", 1-1/8" to 1-1/2", 1-1/4" to 1-5/8", 1-1/8" to 1-3/4"
  • Features Use to Remove Differential Side Carrier Bearing, For Use on Cars and Light Duty Trucks

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list