BEARING SLEEVE BZ 7/8X1-1/4X1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEARING SLEEVE BZ 7/8X1-1/4X1-1/4IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL55328
  • Mfr. Model # 55328
  • UNSPSC # 31171509
  • CATALOGUE PAGE # 1520
  • Shipping Weight 0.19 lbs

Product Details

Oil impregnated bronze sleeve bushing, 7/8 inch inside diameter, 1-1/4 inches outside diameter, 1-1/4 inches overall length.

Technical Specs

  • Includes Display Board
  • Colour Bronze
  • Inside Dia. 7/8"
  • Item Bronze Bushings
  • Length 1-1/4"
  • Material Bronze
  • Number of Pieces 2
  • Outside Dia. 1-1/4"
  • Lubrication Oil Impregnated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list