Skip Content
BEARING SLEEVE BZ 1X1-1/2X1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEARING SLEEVE BZ 1X1-1/2X1-1/2IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL55332
  • Mfr. Model # 55332
  • UNSPSC # 31171509
  • CATALOGUE PAGE # 1520
  • Shipping Weight 0.37 lbs

Product Details

Oil impregnated bronze sleeve bushing, 1 inch inside diameter, 1-1/2 inches outside diameter, 1-1/2 inches overall length.

Technical Specs

  • Colour Bronze
  • Inside Dia. 1"
  • Includes Display Board
  • Item Bronze Bushings
  • Length 1-1/2"
  • Material Bronze
  • Outside Dia. 1-1/2"
  • Number of Pieces 2
  • Lubrication Oil Impregnated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list