BEARING SLEEVE BZ 1/4X7/16X1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEARING SLEEVE BZ 1/4X7/16X1IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL55302
  • Mfr. Model # 55302
  • UNSPSC # 31171509
  • CATALOGUE PAGE # 1520
  • Shipping Weight 0.022 lbs

Product Details

Oil impregnated bronze sleeve bushing, 1/4 inch inside diameter, 7/16 inch outside diameter, 1 inch overall length.

Technical Specs

  • Includes Display Board
  • Colour Bronze
  • Inside Dia. 1/4"
  • Item Bronze Bushings
  • Length 1"
  • Material Bronze
  • Outside Dia. 7/16"
  • Number of Pieces 2
  • Lubrication Oil Impregnated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list