Skip Content
BEARING SLEEVE BZ 1/2X5/8X1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEARING SLEEVE BZ 1/2X5/8X1IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL55311
  • Mfr. Model # 55311
  • UNSPSC # 31171509
  • CATALOGUE PAGE # 1520
  • Shipping Weight 0.03 lbs

Product Details

Oil impregnated bronze sleeve bushing, 1/2 inch inside diameter, 5/8 inch outside diameter, 1 inch overall length.

Technical Specs

  • Colour Bronze
  • Includes Display Board
  • Inside Dia. 1/2"
  • Item Bronze Bushings
  • Material Bronze
  • Length 1"
  • Number of Pieces 2
  • Outside Dia. 5/8"
  • Lubrication Oil Impregnated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list