BEARING RADIAL BALL 3/16ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEARING RADIAL BALL 3/16ID

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5U482
  • Mfr. Model # 5U482
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Width 0.1960"
  • Item Radial Ball Bearing
  • Outside Dia. 0.5000"
  • Cage Material Pressed Steel
  • Shield Material Rust-resistant Metal
  • Bore Dia. 0.1875"
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Single Shielded
  • Single Row/Double Row Single Row
  • Industry Number RA3ZZ/2AS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list