Skip Content
BEARING PROTECTION RING,DIA. 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEARING PROTECTION RING,DIA. 5/8 IN

AEGIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSKITSGR0.625UK
  • Mfr. Model # KITSGR0.625UK
  • UNSPSC # 31171519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Includes Mounting Bracket
  • For Use With Motor Frames 56
  • Item Bearing Protection Ring
  • Type 56
  • Material Aluminum
  • Fits Shaft Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list