BEARING PACKER HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEARING PACKER HAND

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT2775D
  • Mfr. Model # 2775D
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 2950
  • Shipping Weight 0.97 lbs

Product Details

Self-contained bearing packer saves time and can be used anywhere. No air line or grease gun required. Packs 50 to 60 bearings without refilling. Transparent, impact resistant cup allows grease level check. Use on all cage-type roller and ball bearings up to 2 inch bore.

Technical Specs

  • Item Bearing Packer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list