BEARING LOCKNUT WRENCH, FRONT AXLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BEARING LOCKNUT WRENCH, FRONT AXLE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HKZ9
  • Mfr. Model # 2HKZ9
  • UNSPSC # 25171718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Application For Use With 1985 Newer Ford F-Series 3/4 and 1 Ton Truck With Dana 80 Rear Axle.
  • Includes -
  • For Use With 1/2" Driver Tool
  • Item Bearing Locknut Wrench
  • Length 3-1/2"
  • Material Carbon Steel
  • Number of Pieces -
  • Type Front Axle
  • Sockets Included -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list