BEARING LOCKNUT SOCKET 2 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BEARING LOCKNUT SOCKET 2 3/8 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HKZ4
  • Mfr. Model # 2HKZ4
  • UNSPSC # 25171718
  • CATALOGUE PAGE # 2836
  • Shipping Weight 1.0 lbs

Product Details

Bearing locknut socket, hex, length 2 inch, sockets included 6 pt - 2-3/8 inch, used on rounded or standard hex nuts found on most popular light duty trucks, for use with 1/2 inch drive

Technical Specs

  • Application Used on Rounded or Standard Hex Nuts Found on Most Popular Light Duty Trucks
  • Item Bearing Locknut Socket
  • For Use With 1/2" Drive
  • Length 2"
  • Type Hex
  • Sockets Included 6 Pt - 2-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list