BEARING KT SLF ALGNG 3/ IN DIA PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEARING KT SLF ALGNG 3/ IN DIA PK2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5VZU4
  • Mfr. Model # 5VZU4
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Dia. (In.) 3/4
  • Includes Thrust washer, Locking Collar and Rubber Isolator
  • Type Self Aligning
  • Bearing Type Lubricated Sleeve
  • For Use With Belt Drive Furnace Blowers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list