Skip Content
BEARING HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEARING HEATER

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JMSSC110V
  • Mfr. Model # SC110V
  • UNSPSC # 31171527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Item Induction bearing heater
  • Height (In.) 9
  • Includes 3/4 with 2" Crossbars
  • Length (In.) 11-1/2
  • Max. Temp. (F) 250
  • Hz 60
  • Width (In.) 7
  • Voltage 120
  • Amps 17 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list