Skip Content
BEARING HEATER 440 VOLTS 20A 60 HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BEARING HEATER 440 VOLTS 20A 60 HZ

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JMSBC440V
  • Mfr. Model # BC440V
  • UNSPSC # 31171527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 200.0 lbs

Technical Specs

  • For Use With -
  • Length (In.) 17
  • Height (In.) 16
  • Includes 1-1/4 & 3" Crossbars
  • Item Bearing Heater
  • Max. Temp. (F) -
  • Width (In.) 8
  • Voltage 440
  • Hz 60
  • Amps 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list